RESINTECH AF-10-3620 Mercury Removal Cartridge | CT8WUZ 44C646

RESINTECH AF-10-3620 Mercury Removal Cartridge

Item: CT8WUZ Model: AF-10-3620Cross Ref: 44C646
7 In Stock

Ships within 2 days via

€152.61 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cartridge
Application Mercury Removal, Noble Metal Removal
Flow Rate 0.1 GPM
For Use With Pentek 150067-75, Pentek 150150-75
Length 10"
Material Polyester, Polypropylene, Thermoplastic Elastomer
Max. Pressure 100 psi
Microns 25 µm
Outside Dia. 3"
Impurities Removed Ions
Product Type Mercury Removal Cartridge

Shipping Info:

Ship weight (kg) 4.4775

Product Variants

ProductModelMax. PressureOutside Dia.MicronsFlow RateMax. Temp.Price
CLIR BY RESINTECH CLF-5000-C1 Dual Conditioning Cartridge | CR2ADY 800TE5 CLF-5000-C190 psi3 1/2"--100°F€592.15
CLIR BY RESINTECH CLF-5000-C2 Dual Conditioning Cartridge | CR2ADZ 800TE6 CLF-5000-C290 psi3 1/2"-2.5 LPM-€660.59
CLIR BY RESINTECH CLF-5000-02E Endotoxin Filter, .5Micron | CR2AEA 800TE9 CLF-5000-02E4 kg/sq. cm1 1/2"0.2 µm-100°F€641.47
CLIR BY RESINTECH CLF-5000-P2 Polishing Filter | CR2AEB 800TE8 CLF-5000-P290 psi3 1/2"-0.66 GPM100°F€501.23
CLIR BY RESINTECH CLF-5000-P1 Polishing Filter | CR2AEC 800TE7 CLF-5000-P190 psi3 1/2"-0.53 GPM100°F€427.28
RESINTECH AF-10-1052 Acid-washed Carbon Filter 10 x 2.5 Inch | CT8WRE 800TC9 AF-10-1052-----€28.87
RESINTECH AF-10-1046-BB Acid-washed Carbon Filter 10 x 4.5 Inch | CT8WRF 800TD1 AF-10-1046-BB-----€73.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RESINTECH AF-10-3620 Mercury Removal Cartridge
€152.61 /unit