REOTEMP QP02F23PS Dial Pocket Thermometer 5 Inch Length | AC9RWR 3JPJ3

REOTEMP QP02F23PS Dial Pocket Thermometer 5 Inch Length

Item: AC9RWR Model: QP02F23PSCross Ref: 3JPJ3
7 In Stock

Ships within 2 days via

€41.84 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Dial Pocket Thermometer
Accuracy -1% to +1%
Application Laboratory, General Purpose Testing
Degree Divisions
Dial Diameter 1 5/32"
Dial Size 1 5/32"
Features Pointed Stem
Glow-in-the-dark No
Housing Material Stainless Steel
Includes Nist-traceable Certificate No
Lens Material Glass
Long Reach No
Resolution
Scale Type Dial
Stem Dia. 1/4"
Stem Length 2"
Stem Material Stainless Steel
Temp. Range -40° to +160°

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)3.81
HS code9025198080
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REOTEMP QP02F23PS Dial Pocket Thermometer 5 Inch Length
€41.84 /unit