Flat Shipping
Flat Shipping at

RENFROE JPA-01.00-A Plate Clamp 2000 Lb Vertical 0 To 3/4 In | AC6UAX 36G563

RENFROE JPA-01.00-A Plate Clamp 2000 Lb Vertical 0 To 3/4 In

Item: AC6UAX Model: JPA-01.00-ACross Ref: 36G563
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,925.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Plate Clamp
Jaw Material Steel
Lifting Point Pivoting Shackle Eye
Lock Type Load Activated
Operation Vertical Lift With 180° Flip
Standards ASME BTH-1

Shipping Info:

Ship weight (kg) 9.1575
Ship height (cm)17.78
Ship length (cm)38.1
Ship width (cm)10.16
HS code8205700090
Country of OriginUS

Product Variants

ProductModelWorking Load LimitOverall HeightOverall WidthOverall DepthLock TypeJaw CapacityLifting PointPkg. Qty.Price
RENFROE FR-00.50-A Plate Clamp 1000 Lb Vertical 0 To 3/4 In | AC6UAM 36G554 FR-00.50-A1000 lbs.11 1/4"2 1/2"4 5/8"---1€628.44
RENFROE FR-01.00-A Plate Clamp 2000 Lb Vertical 0 To 3/4 In | AC6UAN 36G555 FR-01.00-A2000 lbs.13 3/4"3 1/4"5 7/8"---1€908.05
RENFROE FR-02.00-A Plate Clamp 4000 Lb Vertical 0 To 1 In | AC6UAP 36G556 FR-02.00-A----Lock Closed0" to 1"Load Ring1€1,329.74
RENFROE FR-03.00-A Plate Clamp 6000lb Vertical 0 To 1-1/4in | AC6UAQ 36G557 FR-03.00-A6000 lbs.18 3/8"3 5/8"7 5/8"---1€1,510.43
RENFROE LJ-00.50-A Plate Clamp 1000 Lb Vertical 0 To 3/4 In | AC6UAR 36G558 LJ-00.50-A1000 lbs.10 1/4"2 3/8"5"---1€643.37
RENFROE LJ-01.00-A Plate Clamp 2000 Lb Vertical 0 To 3/4 In | AC6UAT 36G559 LJ-01.00-A2000 lbs.13 1/2"2 7/8"6 1/2"---1€890.27
RENFROE LJ-02.00-A Plate Clamp 4000 Lb Vertical 0 To 1 In | AC6UAU 36G560 LJ-02.00-A4000 lbs.15 7/8"3 1/4"7 5/8"---1€1,387.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RENFROE JPA-01.00-A Plate Clamp 2000 Lb Vertical 0 To 3/4 In
€1,925.63 /unit