RENEWABLE LUBRICANTS 87414 Bio Aluminium Cutting Oil, 18 CST, 5 Gallon Capacity | AH2ZNT 30WL85

RENEWABLE LUBRICANTS 87414 Bio Aluminium Cutting Oil, 18 CST, 5 Gallon Capacity

Item: AH2ZNT Model: 87414Cross Ref: 30WL85
In Stock

Get it by Monday, Sep 29

€270.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cutting Oil
Base Oil Vegetable
Color Yellow
Container Size 5 gal.
Flash Point 360°F
Green Certification Or Other Recognition USDA Certified Biobased Product
Physical Form Liquid
Specific Gravity 0.89
Style Pail
Standards EAL, EPA, VGP

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)38.1
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginUS

Product Details:

    • Cutting Fluid Sub-Category : Cutting Oils
    • Fluid Properties : Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free

Product Variants

ProductModelContainer TypeColorFlash PointContainer SizeSpecific GravityPhysical FormFragranceFormPkg. Qty.Price
RENEWABLE LUBRICANTS 86714 Bio Heavy Duty Cutting Oil, Pail 5 Gallon Capacity | AH2ZNH 30WL72 86714Pail-------1€300.61
RENEWABLE LUBRICANTS 86734 Bio Mist EP Cutting Oil, 5 Gallon Capacity | AH2ZNK 30WL74 86734Pail-----Mild OdorLiquid1€299.25
RENEWABLE LUBRICANTS 86854 Bio SynXtra LV 22, 5 Gallon Capacity | AH2ZNN 30WL77 86854Pail-----Mild OdorLiquid1€352.66
RENEWABLE LUBRICANTS 87404 Bio Aluminium Cutting Oil, 4 CST, Pail 5 Gallon Capacity | AH2ZNQ 30WL83 87404Pail-----Mild OdorLiquid1€287.64
RENEWABLE LUBRICANTS 88174 Bio SynXtra EHD MW, Grade 150, 5 Gallon Capacity | AH2ZNV 30WL90 88174Pail-----Mild OdorLiquid1€345.49
RENEWABLE LUBRICANTS 88184 Bio SynXtra EHD MW, Grade 220, 5 Gallon Capacity | AH2ZNX 30WL92 88184Pail-----Mild OdorLiquid1€461.69
RENEWABLE LUBRICANTS 88334 Bio Food Grade Cutting Oil, Grade 32, 5 Gallon Capacity | AH2ZNZ 30WL94 88334Pail-----Mild OdorLiquid1€397.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RENEWABLE LUBRICANTS 87414 Bio Aluminium Cutting Oil, 18 CST, 5 Gallon Capacity
€270.21 /unit