RENEWABLE LUBRICANTS 81874 Bio Extreme Ht Oven Lubricant, Grade 150, Pail 5 Gallon Capacity | CD4ABB

RENEWABLE LUBRICANTS 81874 Bio Extreme Ht Oven Lubricant, Grade 150, Pail 5 Gallon Capacity

Item: CD4ABB Model: 81874Cross Ref: 30WL33
In Stock

Get it by Monday, Sep 29

€1,149.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Lubricant
50 State Voc Compliant Yes
Base Synthetic
Chain And Wire Rope Uses Oven Chain
Container Pail
Container Type Pail
Lubricant Additives Graphite
Lubricant Base Material Vegetable Oil
Lubricant Film Wet
Lubricant Type Oven Lubricant
Odorless Yes
Sae Grade Not Specified
Usda Certified Biobased Product Yes
Standards ASTM D-659, BIODEGRADABLE, NSF REGISTERED #140340, ROHS 2011/65/EU COMPLIANT

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLubricant BasePrimary AdditiveFlammabilityMax. Operating Temp.Net FillOdorlessContainer TypeContainerPkg. Qty.Price
RENEWABLE LUBRICANTS 81853 Bio Extreme Ht Oven Lubricant, Grade 68, 1 Gallon Capacity, 4pk | CD4AAU 81853Vegetable OilWhite GraphiteNon Flammable2000°F1 gal.---4€296.19
RENEWABLE LUBRICANTS 81854 Bio Extreme Ht Oven Lubricant, Grade 68, Pail 5 Gallon Capacity | CD4AAV 81854Vegetable OilWhite GraphiteNon Flammable2000°F----1€1,134.81
RENEWABLE LUBRICANTS 81856 Bio Extreme Ht Oven Lubricant, Grade 68, Drum 55 Gallon Capacity | CD4AAW 81856--------1€4,762.80
RFQ
RENEWABLE LUBRICANTS 81863 Bio Extreme Ht Oven Lubricant, Grade 100, 1 Gallon Capacity, 4pk | CD4AAX 81863--------4€372.60
RFQ
RENEWABLE LUBRICANTS 81864 Bio Extreme Ht Oven Lubricant, Grade 100, Pail 5 Gallon Capacity | CD4AAY 81864Vegetable OilWhite GraphiteNon Flammable-----1€1,160.75
RENEWABLE LUBRICANTS 81866 Bio Extreme Ht Oven Lubricant, Grade 100, Drum 55 Gallon Capacity | CD4AAZ 81866--------1€4,789.80
RFQ
RENEWABLE LUBRICANTS 81873 Bio Extreme Ht Oven Lubricant, Grade 150, 1 Gallon Capacity, 4pk | CD4ABA 81873--------4€376.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RENEWABLE LUBRICANTS 81874 Bio Extreme Ht Oven Lubricant, Grade 150, Pail 5 Gallon Capacity
€1,149.45 /unit