REMCO 69829 Hygienic Shovel 14 Inch Width Black | AE4VWV 5NAJ4

REMCO 69829 Hygienic Shovel 14 Inch Width Black

Item: AE4VWV Model: 69829Cross Ref: 5NAJ4
In Stock

Get it by Monday, Sep 29

€58.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hygienic Shovel
Autoclavable Yes
Blade Color Black
Blade Length 17"
Blade Material Polypropylene
Blade Step Not Applicable
Blade Type Square Point
Blade Width 13 3/4"
Color Black
Duty Rating Heavy Duty
Features Ideal For Moving Bulk Material
Halal/kosher Halal, Kosher
Handle Color Black
Handle Material Polypropylene
Handle Style D Handle
Handle Type D Grip
Metal Detectable No
Nsf Certified No
Overall Height 42"
Overall Length 42 1/2"
Reinforced Blade No
Reinforced Handle No
Type Scoop
Working Temp. -30°F to +176°F

Shipping Info:

Ship weight (kg) 1.9742
Ship height (cm)16.76
Ship length (cm)107.95
Ship width (cm)34.8
HS code3924905650
Country of OriginUS

Product Variants

ProductModelColorBlade TypeBlade MaterialBlade WidthBlade LengthOverall LengthMetal DetectablePrice
REMCO 69828 Hygienic Shovel 42 Inch Length Purple | AA8KBF 18G954 69828-------€58.22
REMCO 69822 Hygienic Shovel Green 14 x 17 Inch 42 Inch Length | AD2UFM 3UE28 69822-------€58.22
REMCO 69823 Hygienic Shovel Blue 14 x 17 Inch 42 Inch Length | AD2UFN 3UE29 69823-------€58.22
REMCO 69824 Hygienic Shovel Red 14 x 17 Inch 42 Inch Length | AD2UFP 3UE30 69824-------€58.22
REMCO 69825 Hygienic Shovel White 14 x 17 Inch 42 Inch Length | AD2UFQ 3UE31 69825-------€58.22
REMCO 69826 Hygienic Shovel Yellow 14 x 17 Inch 42 Inch Length | AD2UFR 3UE32 69826-------€58.22
REMCO 69827 Hygienic Shovel 14 x 17 Inch Orange | AF6EAB 9YFY4 69827-------€58.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REMCO 69829 Hygienic Shovel 14 Inch Width Black
€58.22 /unit