Flat Shipping
Flat Shipping at

REMCO 69728 Scraper, 3 Inch Size, Stainless Steel, Purple | CM7QEC

REMCO 69728 Scraper, 3 Inch Size, Stainless Steel, Purple

Item: CM7QEC Model: 69728Cross Ref: 52WT75
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Scraper
Autoclavable Yes
Blade Length 1"
Blade Material Stainless Steel
Blade Width 3"
Color Purple
Features Beveled Edge
Handle Included Yes
Handle Material Polypropylene
Metal Detectable No
Nsf Certified No
Overall Height 8 7/8"
Overall Length 1"
Perforation Solid

Shipping Info:

Ship weight (kg) 0.129
Ship height (cm)22.61
Ship length (cm)2.54
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelColorBlade WidthBlade MaterialHandle MaterialMaterialOverall LengthBlade LengthMetal DetectablePrice
REMCO 69726 Scraper, 3 Inch Size, Stainless Steel, Yellow | CM7QDZ 69726----Polypropylene1"1"-€18.15
REMCO 69725 Scraper, 3 Inch Size, Stainless Steel, White | CM7QEA 69725White3"Stainless SteelPolypropylene---No€18.15
REMCO 69724 Scraper, 3 Inch Size, Stainless Steel, Red | CM7QEB 69724----Polypropylene1"1"-€18.15
REMCO 69721 Scraper, 3 Inch Size, Stainless Steel, Pink | CM7QED 69721----Polypropylene1"1"-€18.15
REMCO 69727 Scraper, 3 Inch Size, Stainless Steel, Orange | CM7QEE 69727----Polypropylene---€18.15
REMCO 697277 Scraper, 3 Inch Size, Stainless Steel, Lime | CM7QEF 697277----Polypropylene---€18.15
REMCO 69722 Scraper, 3 Inch Size, Stainless Steel, Green | CM7QEG 69722----Polypropylene---€18.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REMCO 69728 Scraper, 3 Inch Size, Stainless Steel, Purple
€18.15 /unit