Flat Shipping
Flat Shipping at

REMCO 69635 Scraper, High Temperature, 4 Inch Size, NYL/FG, White

Item: CM7QDR Model: 69635Cross Ref: 56LR23
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hand Scraper
Autoclavable Yes
Blade Material Fiberglass
Color White
Features Ergonomic Handle, Hang-Hole
Handle Included No
Handle Material Nylon
Metal Detectable No
Nsf Certified No
Perforation Solid

Shipping Info:

Ship weight (kg) 0.1111
Ship height (cm)23.88
Ship length (cm)10.16
Ship width (cm)10.92
Country of OriginUS

Product Variants

ProductModelBlade WidthMaterialOverall LengthBlade LengthPrice
REMCO 69636 Scraper, High Temperature, 4 Inch Size, NYL/FG, Yellow | CM7QDQ 696364 1/4"Fiber Glass4"4"€18.93
REMCO 69634 Scraper, High Temperature, 4 Inch Size, NYL/FG, Red | CM7QDT 696344 1/4"Fiber Glass4"4"€18.93
REMCO 69632 Scraper, High Temperature, 4 Inch Size, NYL/FG, Green | CM7QDU 696324 1/4"Fiber Glass4"4"€21.45
REMCO 69633 Scraper, High Temperature, 4 Inch Size, NYL/FG, Blue | CM7QDV 69633----€8.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REMCO 69635 Scraper, High Temperature, 4 Inch Size, NYL/FG, White
€18.93 /unit