Flat Shipping
Flat Shipping at

REMCO 696277 Scraper, 4 Inch Size, PP, Lime | CM7QDW

REMCO 696277 Scraper, 4 Inch Size, PP, Lime

Item: CM7QDW Model: 696277Cross Ref: 499G05
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Scraper
Autoclavable Yes
Blade Material Polypropylene
Color Lime
Handle Included No
Handle Material Polypropylene
Metal Detectable No
Nsf Certified No
Perforation Solid

Shipping Info:

Ship weight (kg) 0.0992
Ship height (cm)23.37
Ship length (cm)10.16
Ship width (cm)10.92
Country of OriginUS

Product Variants

ProductModelBlade LengthOverall LengthBlade WidthLengthWidthBlade MaterialHandle MaterialColorPrice
REMCO 69628 Bench Scraper 4-1/2 x 9-3/4 Inch Purple | AA8JYQ 18G807 696284"-4 1/4"-----€10.97
REMCO 69622 Large Hand Scraper Green 4 x 9-3/4 Inch | AC9XCQ 3LB51 696224"-4 1/4"-----€10.97
REMCO 69623 Large Hand Scraper Blue 4 x 9-3/4 Inch | AC9XCR 3LB52 696234 1/4"9 1/5"4 1/4"9 3/4"4"PolypropylenePolypropyleneBlue€9.68
REMCO 69624 Large Hand Scraper Red 4 x 9-3/4 Inch | AC9XCT 3LB53 696244"-4 1/4"-----€9.68
REMCO 69625 Large Hand Scraper White 4 x 9-3/4 Inch | AC9XCU 3LB54 696254"-4 1/4"-----€9.68
REMCO 69626 Large Hand Scraper Yellow 4 x 9-3/4 Inch | AC9XCV 3LB55 696264"-4 1/4"-----€10.97
REMCO 69629 Hand Scraper Large Black | AE4VWT 5NAH9 696294"-4 1/4"-----€9.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REMCO 696277 Scraper, 4 Inch Size, PP, Lime
€9.68 /unit