REMCO 6961MD2 Hand Scraper 3w x 8l Modern Design Green | AF3XFU 8E303

REMCO 6961MD2 Hand Scraper 3w x 8l Modern Design Green

Item: AF3XFU Model: 6961MD2Cross Ref: 8E303
7 In Stock

Ships within 2 days via

€17.52 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hand Scraper
Color Green
Length 8"
Material Polypropylene
Metal Detectable Yes
Overall Length 3/4" , 8 1/2"
Overall Width 5"
Style Metal Detectable
Tether Capable Standard Tool
Type Metal Detectable
Width 3"

Shipping Info:

Ship weight (kg) 0.0702
Ship height (cm)20.07
Ship length (cm)1.78
Ship width (cm)7.62
HS code8205595510
Country of OriginUS

Product Variants

ProductModelBlade WidthBlade MaterialBlade LengthPrice
REMCO 6961MD5 Hand Scraper 3 x 8 Inch Modern Design White | AF3XDW 8DZ83 6961MD53"Polypropylene3/4"€17.52
REMCO 6961MD3 Hand Scraper 3w x 8l Modern Design Dark Blue | AF3XFV 8E304 6961MD33"Polypropylene3/4"€15.46
REMCO 6961MD4 Hand Scraper 3w x 8l Modern Design Red | AF4DLF 8RNZ1 6961MD43"Polypropylene3/4"€17.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REMCO 6961MD2 Hand Scraper 3w x 8l Modern Design Green
€17.52 /unit