REIKU PAWOB-07P07 Tubing Connector, 90 Deg. Elbow, 0.276 Size | AB8CXR 25D318

REIKU PAWOB-07P07 Tubing Connector, 90 Deg. Elbow, 0.27 Inch Size

Item: AB8CXR Model: PAWOB-07P07Cross Ref: 25D318
7 In Stock

Ships within 2 days via

€12.98 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Conduit Tubing Connector
Angle 90°
Color Black
Material Nylon
Temp. Range -40°F to +302°F
Tubing Size 0.276"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.05
Ship length (cm)4.57
Ship width (cm)2.54
HS code3917400090
Country of OriginDE

Product Variants

ProductModelConnection SizeConnection TypeIp RatingFitting MaterialPrice
REIKU PAGOB-07G00 Tubing Connector With Seal 0.276 In | AB8CXH 25D310 PAGOB-07G001/4"NPT54Polyamide 6€3.83
REIKU VPGRB-10G00 Connector Straight Fitting 0.393 In | AB8CXJ 25D311 VPGRB-10G001/4"NPT-Polyamide 6€9.49
REIKU VPGRB-12N02 Tubing Connector Straight 0.472 In | AB8CXK 25D312 VPGRB-12N021/2"NPT-Polyamide 6€10.01
REIKU VPGRB-17N02 Tubing Connector Straight 0.669 In | AB8CXL 25D313 VPGRB-17N021/2"NPT-Polyamide 6€10.23
REIKU VPGRB-23N04 Tubing Connector Straight 0.9055 In | AB8CXM 25D314 VPGRB-23N043/4"NPT-Polyamide 6€15.68
REIKU VPGRB-29N06 Tubing Connector Straight 10.41 In | AB8CXN 25D315 VPGRB-29N061"NPT-Polyamide 6€19.65
REIKU VPGRB-36N07 Tubing Connector Straight 10.42 In | AB8CXP 25D316 VPGRB-36N07---Polyamide 6€31.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REIKU PAWOB-07P07 Tubing Connector, 90 Deg. Elbow, 0.27 Inch Size
€12.98 /unit