REIKU COBOT05KG-23MET Cobot Cable Tubing Kits, 3/4 Inch Nominal Size, With Metal Straps | CT8WKH 60UG23

REIKU COBOT05KG-23MET Tubing Kit, 3/4 Inch Nominal Size, with Metal Strap

Item: CT8WKH Model: COBOT05KG-23METCross Ref: 60UG23
7 In Stock

Ships within 2 days via

€882.24 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Corrugated Tubing
Chemical Resistance Yes
Compatible Collaborative Robots UR: UR3, UR5, UR10 Omron: TM5-700, TM5- 900
Fitting Color Black
Fitting Height 2.3"
Fitting Length 2.49"
Fitting Material Polyamide
Fitting Width 1.02"
Includes (1) Connector, (1) End Of Arm Mounting Assembly, (1) Frying Pan, Metal Bands
Nominal Size 3/4"
Size 0.906"
Type Kit With Metal Robot Arm Straps

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelTubing SizePrice
REIKU COBOT03KG-17MET Arm Kit, Ur3, Ur5, Ur10, With Metal Straps | CT8WJY 60UG18 COBOT03KG-17MET0.669"€844.99
REIKU COBOT10KG-36MET Tubing Kit, 1 1/4 Inch Nominal Size | CT8WJZ 60UG29 COBOT10KG-36MET1.417"€1,033.88
REIKU COBOT03KG-29MET Cobot Cable Tubing Kits | CT8WKA 60UG20 COBOT03KG-29MET1.142"€951.18
REIKU COBOT03KG-36MET Cobot Cable Tubing Kits | CT8WKB 60UG21 COBOT03KG-36MET1.417"€1,033.88
REIKU COBOT03KG-23MET Cobot Cable Tubing Kits | CT8WKC 60UG19 COBOT03KG-23MET0.906"€882.24
REIKU COBOT05KG-29MET Cobot Cable Tubing Kits, 1 Inch Nominal Size, With Metal Straps | CT8WKD 60UG24 COBOT05KG-29MET1.142"€951.18
REIKU COBOT05KG-17MET Cobot Cable Tubing Kits, 1/2 Inch Nominal Size, With Metal Straps | CT8WKE 60UG22 COBOT05KG-17MET0.669"€840.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REIKU COBOT05KG-23MET Tubing Kit, 3/4 Inch Nominal Size, with Metal Strap
€882.24 /unit