REESE 7039200 Draw Bar Class III 6000 lb 9 inch | AG9HZG 20PM86

REESE 7039200 Draw Bar Class III 6000 lb 9 inch

Item: AG9HZG Model: 7039200Cross Ref: 20PM86
7 In Stock

Ships within 2 days via

€79.12 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Draw Bar
Ball Dia. 1"
Ball Diameter Not Applicable
Ball Mount Style Ball Mount Kits
Capacity Gvw 6000 lbs.
Class III, IV
Compatible Ball Diameter 2"
Compatible Ball Shank Diameter 1"
Compatible Hitch Size 2"
Drop 2"
Features Hex Interlock, One Wrench Tightening System
Fits Ball Dia. 1"
Gross Towing Weight Capacity 6000 lbs.
Gross Vehicle Weight Capacity 6000 lbs.
Includes Clip, Interlock Ball Mount With Interlock Hitch Ball, Pin
Length 9"
Mount W/ Hitch Ball Style Not Applicable
Pin Hole To Hitch Ball Distance 9"
Resistance Properties Corrosion Resistant
Rise 3/4"

Shipping Info:

Ship weight (kg) 3.537
Ship height (cm)13.46
Ship length (cm)34.93
Ship width (cm)16.51
Country of OriginCN

Product Details:

    • Tongue Capacity : 600 lb.
    • Drop : 2"
    • Rise : 3/4"

Product Variants

ProductModelOverall LengthFinishMaterialTongue CapacityLengthCapacity GvwClassBall Dia.Price
REESE 211751142 Draw Bar 5000 Lb Capacity 9 1/2 Inch Length | AC2ZTZ 2PJ81 2117511429 1/2"Powder Coated-600 lbs.----€40.88
REESE 211861142 Draw Bar 5000 Lb Capacity 10 Inch Length | AC2ZUA 2PJ82 21186114212.3"Powder Coated-600 lbs.----€51.29
REESE 211711142 Hitch Draw Bar 6000 Lb Capacity 9 Inch Length | AC4ANZ 2YB96 21171114211 1/5"Powder Coated-600 lbs.----€36.01
REESE 7060700 Draw Bar 2 x 8 Inch | AD6FHM 45C149 706070012"-Steel-----€61.88
REESE 7060800 Draw Bar 2 x 9 Inch | AD6FHN 45C150 706080012 1/4"-Steel-----€63.72
REESE 21790 Draw Bar Class III 6000 lb 9-1/2 Inch | AG9HYQ 20PM70 217909 1/2"--600 lbs.-----
RFQ
REESE 628042 Draw Bar Class II 3500 lb 9 inch | AG9HYR 20PM72 62804212"ZincSteel350 lbs.----€35.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REESE 7039200 Draw Bar Class III 6000 lb 9 inch
€79.12 /unit