REELCRAFT TB 01 Spring Retractable Tool Balancer, Cable Length 6 Feet, Reel Diameter 4 Inch | AY9WZE

REELCRAFT TB 01 Spring Retractable Tool Balancer, Cable Length 6 Feet, Reel Diameter 4 Inch

Item: AY9WZE Model: TB 01
In Stock

Get it by Monday, Sep 29

€137.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tool Balancer
Grade Medium Duty
Load Ranges 0 lbs. to 1.5 lbs.
Max. Temp. 150°F
Ratchet Lock No
Dimension A 9.25" to 58"
Dimension B 4"
Dimension C 2.88"
Load Range 0 lbs. to 1.5 lbs
Reel Grade Light Duty

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)2.54
Ship width (cm)7.32

Product Details:

,Tool balancers make tools nearly weightless, reducing operator fatigue. Reelcraft's tool balancers also improve safety and ergonomics and help prevent tools from being accidentally dropped, reducing tool damage. The cable lengths listed are “active” or “working” cable. Safety tool clip and cable stop included., , ,Balances the weight of assembly tools, making them nearly weightless., ,Increases productivity by keeping tools positioned for immediate use with minimal operator motion., ,Reduces tool damage by preventing tools from being accidentally dropped., ,Reduces operator fatigue and improves safety and ergonomics., ,

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT TB 01 Spring Retractable Tool Balancer, Cable Length 6 Feet, Reel Diameter 4 Inch
€137.73 /unit