REELCRAFT LG3050 163 8 Fluorescent Light Cord Reel, Wire Size 16 Awg, Cable Length 50 Feet, 10A | BC7PPL

REELCRAFT LG3050 163 8 Fluorescent Light Cord Reel, Wire Size 16 Awg, Cable Length 50 Feet, 10A

Item: BC7PPL Model: LG3050 163 8
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Cord Reel Light
Cable Length 50 ft.
Conductors 3
Cord Yes
Cord Ending Nema Configuration Fluorescent Light
Type SJTW
Wire Size 16 AWG

Shipping Info:

Ship weight (kg) 5.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT LG3050 163 8 Fluorescent Light Cord Reel, Wire Size 16 Awg, Cable Length 50 Feet, 10A