REELCRAFT L 70075 123 7 Power Cord Reel, With Duplex Outlet Box, Cable Length 75 Feet, 15A

Item: BT7AHX Model: L 70075 123 7
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Cord Reel
Cable Length 75 ft.
Conductors 3
Cord Yes
Cord Ending Nema Configuration Duplex Outlet Box
Type SEOOW
Voltage 125V AC
Wire Size 12 AWG

Shipping Info:

Ship weight (kg) 32.4
Ship height (cm)58.42
Ship length (cm)55.88
Ship width (cm)35.56

Product Variants

ProductModelCable LengthVoltageMax. AmpsAmpsCord Ending Nema ConfigurationSlip Ring RatingFeeder Cord EndingRetractable Cord Ending ConfigurationPrice
REELCRAFT L 70075 123 X Power Cord Reel, Cable Length 75 Feet, 20A | BT6PNU L 70075 123 X75 ft.125V AC--Flying Lead----
RFQ
REELCRAFT L 70100 123 7 Power Cord Reel, With Duplex Outlet Box, Cable Length 100 Feet, 15A | BT6PNV L 70100 123 7100 ft.125V AC--Duplex Outlet Box----
RFQ
REELCRAFT L 70100 123 3B Power Cord Reel, Twist Lock Connector, Cable Length 100 Feet, 20A | BT6PNW L 70100 123 3B100 ft.125V-20A----€1,246.53
REELCRAFT L 70100 123 7A Power Cord Reel, With Duplex Outlet Box, Cable Length 100 Feet, 20A | BT6PPE L 70100 123 7A100 ft.125V-20A----€1,503.81
REELCRAFT L 70100 123 9 Power Cord Reel, Triple Outlet, Cable Length 100 Feet, 15A | BT6PPJ L 70100 123 9100 ft.125V-15A----€1,157.31
REELCRAFT L 70100 123 X Power Cord Reel, Cable Length 100 Feet, 20A | BT6PPQ L 70100 123 X100 ft.125V-20A----€1,076.75
REELCRAFT L 70100 124 X Power Cord Reel, Cable Length 100 Feet, 16A | BT6PPR L 70100 124 X100 ft.600V-16A----€1,283.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT L 70075 123 7 Power Cord Reel, With Duplex Outlet Box, Cable Length 75 Feet, 15A