REELCRAFT EA33112 L12D Motor Driven Hose Reel, 12 VDC, Inner Diameter 3/4 Inch, Hose Length 100 Feet | BT7CKW

REELCRAFT EA33112 L12D Motor Driven Hose Reel, 12 VDC, Inner Diameter 3/4 Inch, Hose Length 100 Feet

Item: BT7CKW Model: EA33112 L12DCross Ref: 38EE77
In Stock

Get it by Monday, Sep 29

€1,267.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hand Crank Hose Reel
Dimension A 20.25"
Dimension C 9"
Dimension D 15.75"
Dimension E 23.875"
Dimension F 12"
Hose Outside Diameter 1.075"
Overall Dimensions 17 3/4" L x 23 7/8" W x 20 1/4" H
Pressure 1000 psi
Reel Outlet Size 3/4"
Reel Outlet Type FNPT
Series 30000 Series

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)56.52
Ship length (cm)70.49
Ship width (cm)45.72

Product Details:

,Reelcraft Series 30000 hose reels are designed for rugged applications requiring long lengths of hose and large storage capacity. The all-bolted unitized construction with no welds to fatigue, full flow swivel, and heavy gauge steel frame, spool, and drum ensure the longest service life. The Series 30000 vibration-proof, self-locking fasteners are ideal for industrial or field use such as turf care or pest control., , ,Hose replacement made easy – the gooseneck can easily be removed to simplify adding long lengths of hose to the reel., ,Quality finish and corrosion resistant – Individually powder-coated components offer maximum protection from premature corrosion., ,Motor options – Multiple motor options provide an easy method to rewind long lengths of hose., ,The model is supplied with a 12 V DC motor., ,Made in the USA, ,

Product Variants

ProductModelDrive TypeSwivel Outlet GenderReel WidthSeal MaterialSwivel Inlet Thread SizeSwivel Outlet Thread SizeSwivel Inlet SizeSwivel Outlet SizePrice
REELCRAFT CA32122 L1 Hose Reel Hand Crank 1/2 Inch Id x 400 Feet | AB9DGG 2CAJ1 CA32122 L1-Male22"Nitrile1/2"-141/2"-141/2"1/2"-
RFQ
REELCRAFT EA33128 L12D1 Hose Reel Motor Driven 3/4 Inch Id x 275 Feet | AB9DGJ 2CAJ3 EA33128 L12D1-Female27"TFE/P3/4"-143/4"-143/4"3/4"€1,634.37
REELCRAFT CA38106 M 1 Hose Reel 3/8 Inch Id x 140 Feet 4500 Psi | AD8ETM 4JNC9 CA38106 M 1-Male6"TFE/P1/2"-141/2"-141/2"1/2"€571.11
REELCRAFT CA32128 L1 Hose Reel Heavy Duty Hand Crank Drive | AD8PRF 4LMG6 CA32128 L1-Male27"Nitrile1/2"-141/2"-141/2"1/2"-
RFQ
REELCRAFT CA38112 M1 Reel Pressure Washer | AD8WFC 4NB24 CA38112 M1-Male12"TFE/P1/2"-141/2"-141/2"1/2"€530.26
REELCRAFT CA32112 M1 Reel Hose 3000 Psi | AE2RBV 4Z934 CA32112 M1-Male12"TFE/P1/2"-141/2"-141/2"1/2"€501.43
REELCRAFT EA32118 M12D1 Reel Hose | AE7KXP 5Z339 EA32118 M12D1-Female18"TFE/P1/2"-141/2"-141/2"1/2"€1,451.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT EA33112 L12D Motor Driven Hose Reel, 12 VDC, Inner Diameter 3/4 Inch, Hose Length 100 Feet
€1,267.25 /unit