REELCRAFT 601032-60 Oxy/Acetylene Twin Welding, Inner Diameter 1/4 Inch, Hose Length 60 Feet | BT7VMW

REELCRAFT 601032-60 Oxy/Acetylene Twin Welding, Inner Diameter 1/4 Inch, Hose Length 60 Feet

Item: BT7VMW Model: 601032-60Cross Ref: 22KX64
In Stock

Get it by Monday, Sep 29

€285.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Welding Hose
Hose Inside Dia. 1/4"
Hose Type Twin Welding
Length 60 ft.
Material Rubber
Max. Temp. 200°F
Pressure 200 psi
Weight 13.3 lbs.

Shipping Info:

Ship weight (kg) 5.985
Ship height (cm)76.84
Ship length (cm)35.56
Ship width (cm)71.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT 601032-60 Oxy/Acetylene Twin Welding, Inner Diameter 1/4 Inch, Hose Length 60 Feet
€285.68 /unit