Flat Shipping
Flat Shipping at

REED INSTRUMENTS R1640 REED INSTRUMENTS R1640 | CX2GYW

REED INSTRUMENTS R1640 Thermocouple Thermometer, Number of Channels 2

Item: CX2GYW Model: R1640Cross Ref: 798FP9
Limited Availability
€206.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Auto Power Off Yes
Backlit Yes
Data Logging Yes
Data Storage Yes
Digit Height 3/8"
Display Height 1"
Display Width 1"
For Rtd Type Not Applicable
For Thermistor Type Not Applicable
For Thermocouple Type Type K
Humidity Resolution Not Applicable
Includes Nist-traceable Certificate No
Includes Wireless Transmission Yes
Memory Not Applicable
Nist Certification By Not Applicable
Number Of Channels 2
Number Of Digits 4
Response Time Not Applicable
Rtd Resistance Not Applicable
Rtd Temperature Range C Not Applicable
Rtd Temperature Range F Not Applicable
Sensor Type Thermocouple
Thermocouple Temperature Range C -200°C to +1372°C
Thermocouple Temperature Range F -328°F to +2501°F
Wireless Technology Bluetooth
Bluetooth® Range Up to 246 ft.
Digital Display [merch] 1.3" Multi-Line Enhanced Black Twisted Nematic (EBTN) LCD - 3/8" digit height
Temperature Meter Type [merch] Real-Time Data Logging Thermocouple Thermometer with Bluetooth 5.0 Connectivity

Product Variants

ProductModelDisplay TypeData HoldResolutionDisplay SizePrice
REED INSTRUMENTS R2400 Thermometer, Type K Thermocouple, -50 to 1300 deg. C | CD4CZE ST-610B R2400LCDYes--€152.22
REED INSTRUMENTS R2400-NIST Thermometer, Type K Thermocouple, NSIT Certified, -50 to 1300 deg. C | CD4CZF ST-610B-NIST R2400-NIST----€245.03
REED INSTRUMENTS R2400-KIT Thermocouple Thermometer Kit | CD4CZG R2400-KIT-Yes--€539.19
REED INSTRUMENTS R1640-NIST REED INSTRUMENTS R1640-NIST | CX2GYX R1640-NIST----€275.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REED INSTRUMENTS R1640 Thermocouple Thermometer, Number of Channels 2
€206.42 /unit