REDINGTON 6320-1000-0000 Hour Meter Lcd 0-9999999.9 3-30vdc | AE2HRM 4XKJ1

REDINGTON 6320-1000-0000 Hour Meter Lcd 0-9999999.9 3-30vdc

Item: AE2HRM Model: 6320-1000-0000Cross Ref: 4XKJ1
7 In Stock

Ships within 2 days via

€80.68 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hour Meter
Ambient Temp. Range -4°F to +140°F
Bezel Face (in.) 2.00" x 1.10"
Bezel Face Type Rectangular
Bezel To Back Length 1.5"
Display Type LCD
Display Units Hours And Tenths
Elapsed Time To 9999999.9
Fits 1.97 x .98
Hz 50/60 Hz
Input Type 3-30V DC
Length 1.65"
Material ABS, Polycarbonate
Mounting Method Clip
Nema Rating NEMA 12, NEMA 4, NEMA 4X
Number Of Digits 8.0
Reset Type Remote Signal
Temp. Range -4°F to +140°F
Terminal Type Terminal Block
Time Range 0 hr. to 9999999.9 hrs.
Timer 9999999.9 hrs.
Type Electronic, LCD
Voltage 3-30V DC
Width 1 19/25"
Overall Width 2"
Standards CE, CUL, ROHS, UL, WEEE

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.81
Ship length (cm)6.1
Ship width (cm)6.1
HS code9029108000
Country of OriginMY

Product Variants

ProductModelBezel Face ShapePrice
REDINGTON 6320-0000-0000 Hour Meter Lcd 0-9999999.9 Dry Contact | AE2HRL 4XKH9 6320-0000-0000Rectangular€90.68

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REDINGTON 6320-1000-0000 Hour Meter Lcd 0-9999999.9 3-30vdc
€80.68 /unit