REDINGTON 3410-0000 Hour Meter 2-hole Rectangular Lcd | AC3AGB 2PPV5

REDINGTON 3410-0000 Hour Meter 2-hole Rectangular Lcd

Item: AC3AGB Model: 3410-0000Cross Ref: 2PPV5
7 In Stock

Ships within 2 days via

€55.82 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hour Meter
Ambient Temp. Range -40°F to +185°F
Bezel Face (in.) 1.75" x 1.1"
Bezel To Back Length 0.75"
Depth 1"
Display Type Backlit LCD
Display Units Hours And Tenths
Elapsed Time To 999999.9
Fits 1.45" x 0.95" Panel Cutout
Hz 50/60 Hz
Input Type 10 To 300 V DC Or 20 To 300 V AC
Length 1 3/4"
Mounting Method Clip
Nema Rating NEMA 12, NEMA 4, NEMA 4X
Number Of Digits 8.0
Reset Type Non Resettable
Temp. Range -40°F to +185°F
Timer 9999999.9 hrs.
Type LCD
Width 1.1"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.84
Ship length (cm)3.81
Ship width (cm)3.56
HS code9107008000
Country of OriginMY

Product Variants

ProductModelBezel Face ShapePrice
REDINGTON 722-0030 Hour Meter Electrical Square 90-264 Vac | AC3AFV 2PPU3 722-0030Square€45.79
REDINGTON 3410-1000 Hour Meter 3-hole Round Lcd | AC3AGC 2PPV6 3410-1000Round€56.23
REDINGTON 3410-2000 Hour Meter Flush Mini Rectangular Lcd | AC3AGD 2PPV7 3410-2000Rectangular€57.21
REDINGTON 3410-3000 Hour Meter Sae Round Flush Mount Lcd | AC3AGE 2PPV8 3410-3000Round€58.50
REDINGTON 3410-5000 Hour Meter Snap Inch Rectangular Lcd | AC3AGF 2PPW1 3410-5000Rectangular€54.85

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REDINGTON 3410-0000 Hour Meter 2-hole Rectangular Lcd
€55.82 /unit