REDINGTON 3400-0000 Counter Electronic 8 Digit Lcd Battery | AC3AFZ 2PPU7

REDINGTON 3400-0000 Counter Electronic 8 Digit Lcd Battery

Item: AC3AFZ Model: 3400-0000Cross Ref: 2PPU7
7 In Stock

Ships within 2 days via

€45.84 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Electronic Counter
Accuracy 100%
Character Height 7/25"
Connector Type Tabs
Depth 1.09"
Diameter 2.87"
Display LCD
Fits 1.45" x 0.95" Panel Cutout
Height 1.1"
Input Voltage 10-300/3-30V DC/20-300V AC
Interface None
Length 1 3/4"
Min. On/off Pulse 1 ms
Nema Rating NEMA 12, NEMA 4, NEMA 4X
Number Of Digits 8
Output Rating 0.1A @ 30V DC
Preset No
Relay No
Reset Type No Reset
Type Electronic
Width 1.1"
Standards CE APPROVED, CUL, REACH, ROHS, UKCA, UL, WEEE

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.84
Ship length (cm)3.81
Ship width (cm)3.56
HS code9106905520
Country of OriginMY

Product Details:

    • Scaler (No)
    • Special Features: Totally Sealed From Moisture And Dirt, Programmable Output Thresholds, Front Panel Programmable

Product Variants

ProductModelDisplay TypeInput VoltageIp RatingPower SourcePrice
REDINGTON 3400-1000 Counter Electronic 8 Digit Lcd Battery | AC3AGA 2PPU8 3400-1000LCD-IP66Battery€39.68
REDINGTON 6300-0500-0000 Counter Electronic 8digitlcd Dry Contact | AC3AGG 2PPW3 6300-0500-0000LCD-IP66Battery€64.26
REDINGTON 6300-1500-0000 Counter Electronic 8 Digit 3-30 Vdc | AC3AGH 2PPW4 6300-1500-0000LCD3-30V DCIP66Battery€61.30
REDINGTON 6300-2500-0000 Counter Electronic 8 Digit 20-300 Vac/dc | AC3AGJ 2PPW5 6300-2500-0000LCD-IP66Battery€55.81

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REDINGTON 3400-0000 Counter Electronic 8 Digit Lcd Battery
€45.84 /unit