REDINGTON 1A788 Counter Nonresettable | AA8TWP

REDINGTON 1A788 Counter Nonresettable

Item: AA8TWP Model: 1A788
7 In Stock

Ships within 2 days via

€57.84 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Electromechanical Counter
Counts Per Second 20
Display LCD
Height 2 9/25"
Input Signal 24V DC
Input Voltage 24V DC
Mounting Base
Number Of Digits 6
Reset Type Non Resettable
Type Electromechanical Compact
Width 1.63"
Dim. 2 3/8" x 1 5/8"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)7.62
Ship length (cm)7.87
Ship width (cm)7.11
HS code9029108000
Country of OriginPH

Product Variants

ProductModelDisplay TypePrice
REDINGTON 1A124 Counter Electrical | AA8TNH 1A124Analog€57.09
REDINGTON 1A188 Counter Nonresettable | AA8TNM 1A188Analog€57.74
REDINGTON 1A789 Counter Nonresettable | AA8TWQ 1A789Analog€57.72
REDINGTON 2-1006 Counter Electrical | AF2PLG 6X159 2-1006Analog€328.51
REDINGTON P2-1006-115AC Counter Electrical | AF2PLH 6X160 P2-1006-115ACAnalog-
RFQ
REDINGTON P32-1026-115AC Counter Electrical | AF2PLJ 6X161 P32-1026-115ACAnalog€375.25
REDINGTON 6X594 Counter Electrical | AF2PTM 6X594Analog€50.53

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REDINGTON 1A788 Counter Nonresettable
€57.84 /unit