RED HAT EF8262H226V Solenoid Valve 2/2 1/4 Inch Nc 120v Ss | AF2NWL 6WTT3

ASCO VALVES EF8262H226V Solenoid Valve 2/2 1/4 Inch Nc 120v Ss

Item: AF2NWL Model: EF8262H226VCross Ref: 6WTT3
7 In Stock

Ships within 2 days via

€331.06 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Solenoid Valve
Body Material Stainless Steel
Center Line Pipe Center Size 2.812"
Coefficient Of Volume 0.73
Coil Enclosure Explosion Proof And Watertight
Coil Insulation Class F
Hz 60 Hz
Max. Fluid Temp. 180°F
Max. Operating Pressure Differential Air/inert Gas 100 psi
Max. Operating Pressure Differential Light Oil 100 psi
Max. Operating Pressure Differential Water 100 psi
Media Type Air, Inert Gas, Light Oil, Water
Min. Operating Pressure Differential 0 psi
Nema Rating NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 7, NEMA 9
Operation Direct Acting
Orifice Dia. 0.219"
Overall Height 3 1/8"
Overall Length 1 9/16"
Overall Width 1 15/16"
Pipe Size 1/4"
Seal Material FKM
Valve Configuration Normally Closed
Valve Ways And Positions 2 Ways And 2 Positions
Voltage 110/120V AC
Wattage 10.1 W

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)9.65
Ship length (cm)8.38
Ship width (cm)8.13
HS code8481809005
Country of OriginMX

Product Variants

ProductModelMax. Fluid Temp.Valve Ways And PositionsValve ConfigurationPipe SizeOperationBody MaterialSeal MaterialCoefficient Of VolumePrice
ASCO VALVES 8210P087 Solenoid Valve 2/2 1/2 Inch Nc 100-240v Ss | AA8WJU 1ALB1 8210P087--------€1,168.14
ASCO VALVES 8210P088 Solenoid Valve 2/2 3/4 Inch Nc 100-240v Ss | AA8WJY 1ALB5 8210P088--------€1,184.68
RED HAT EF8314G30124/DCDD Solenoid Valve 3-way 1/4 Inch Universal 24v | AB7ZPU 24W624 EF8314G30124/DCDD--------€627.51
RED HAT EF8320G20024/DCDD Solenoid Valve 3/2 1/4 Inch Universal 24v | AB7ZPX 24W629 EF8320G20024/DCDD--------€482.25
RED HAT 8320G001120/60 110/50DA Solenoid Valve 3/2 1/8 Inch Universal Ss | AB7ZPZ 24W632 8320G001120/60 110/50DA---------
RFQ
RED HAT 8320G202120/60 110/50DA Solenoid Valve 3/2 1/4 Inch Nc 120/110v Ss | AB7ZQH 24W640 8320G202120/60 110/50DA--------€323.03
RED HAT WSNF8327B10224/DCD Solenoid Valve 3/2 1/4 Inch Universal 24v | AB7ZRL 24W667 WSNF8327B10224/DCD125°F-------€1,721.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASCO VALVES EF8262H226V Solenoid Valve 2/2 1/4 Inch Nc 120v Ss
€331.06 /unit