REAL-TITE PLUGS RTPHX30 Hex Extension Expension Plug, 3 Inch Dia., 3.65 Inch Length

Item: CE7YFG Model: RTPHX30
Limited Availability
€36.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Mechanical Expansion Plug
Bolt Length 1 3/4"
Bolt Material Stainless Steel
Cover O.d. 4"
Cover Outside Diameter 4"
Diameter 3"
Gasket Material Neoprene
Inside Dia. 3.3"
Key Size 0.156"
Plug Length 3.65"
Plug Type Hex Extension
Seal Opening Inside Dia. 3 1/2"
Thread Size 1/4"-20

Product Variants

ProductModelDiameterInside Dia.Bolt LengthCover O.d.Gasket MaterialSeal Opening Inside Dia.Plug LengthCover Outside DiameterPrice
REAL-TITE PLUGS RTPHX15 Hex Extension Expension Plug, 1.5 Inch Dia., 2.6 Inch Length | CE7YFD RTPHX151 1/2"1.64"1 1/4"2 1/2"Neoprene1.95"2 3/5"2 1/2"€33.66
RFQ
REAL-TITE PLUGS RTPHX20 Hex Extension Expension Plug, 2 Inch Dia., 2.6 Inch Length | CE7YFE RTPHX202"2.09"1 1/4"2 1/2"Neoprene2.33"2 3/5"2 1/2"€33.95
RFQ
REAL-TITE PLUGS RTPHX25 Hex Extension Expension Plug, 2.5 Inch Dia., 3.6 Inch Length | CE7YFF RTPHX252 1/2"2.66"1 3/4"3.63"Neoprene2.95"3 3/5"3.63"€36.47
RFQ
REAL-TITE PLUGS RTPHX35 Hex Extension Expension Plug, 3.5 Inch Dia., 3.7 Inch Length | CE7YFH RTPHX353 1/2"3.82"1 3/4"4.78"Neoprene4.15"3.7"-€37.49
RFQ
REAL-TITE PLUGS RTPHX40 Hex Extension Expension Plug, 4 Inch Dia., 3.7 Inch Length | CE7YFJ RTPHX404"4.2"1 3/4"5 3/8"Santoprene4.61"3.7"5 3/8"€38.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REAL-TITE PLUGS RTPHX30 Hex Extension Expension Plug, 3 Inch Dia., 3.65 Inch Length
€36.68 /unit