RAZOR-BACK 79804GR Street/Coal Shovel 14 Gauge DHandle 40 Inch Length Handle | AH9BVF 39FZ98

RAZOR-BACK 79804GR Street/Coal Shovel 14 Gauge DHandle 40 Inch Length Handle

Item: AH9BVF Model: 79804GRCross Ref: 39FZ98
In Stock

Get it by Monday, Sep 29

€63.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Street/Coal Shovel
Blade Length 15 1/2"
Blade Material Steel
Blade Type Square
Blade Width 14 1/2"
Handle Color Natural
Handle Length 40"
Handle Material Wood
Handle Type D Handle

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)13.97
Ship length (cm)127
Ship width (cm)38.1
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAZOR-BACK 79804GR Street/Coal Shovel 14 Gauge DHandle 40 Inch Length Handle
€63.38 /unit