RAZOR-BACK 75212GR Manure Hook Straight Handle 60 Inch Length Handle

Item: AH9BVJ Model: 75212GRCross Ref: 39GA06
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€100.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Manure Hook
Handle Length 60"
Handle Material Wood
Handle Type Straight
Head Material Steel
Number Of Tines 4
Overall Length 63 1/4"
Tine Length 10"
Tine Material Steel

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)23.62
Ship length (cm)162.05
Ship width (cm)22.1
Country of OriginAT

Product Details:

    • Width of Tines : 3/8"
    • Tine Pattern : Curved
    • Ferrule Length : 4-1/4"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAZOR-BACK 75212GR Manure Hook Straight Handle 60 Inch Length Handle
€100.09 /unit