RAZOR-BACK 63133GR Asphalt Lute, Aluminum, 1 Inch Length of Tines, 36 Inch Overall Wd of Tines, 24 Tines | CT8VCJ 45NC78

RAZOR-BACK 63133GR Asphalt Lute, Aluminum, 1 Inch Length of Tines, 36 Inch Overall Wd of Tines, 24 Tines

Item: CT8VCJ Model: 63133GRCross Ref: 45NC78
7 In Stock

Ships within 2 days via

€119.70 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Asphalt Lute
Features Razor-Back Contractor Lute Is Designed With A Wide Head To Level Quickly And Smoothly. The 36 In Aluminum Head Is Light Weight Despite Its Size. It Is A Heavy-Duty Lute That Is Great For Contractor And Professional Use, As Well As Homeowners
Handle Length 82"
Handle Material Aluminum
Number Of Tines 24
Overall Width Of Tines 36"
Tine Length 1"
Tine Material Aluminum

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAZOR-BACK 63133GR Asphalt Lute, Aluminum, 1 Inch Length of Tines, 36 Inch Overall Wd of Tines, 24 Tines
€119.70 /unit