Flat Shipping
Flat Shipping at

RAZOR-BACK 40176GR Ceremonial Shovel 14ga D Handle 28 Inch Length Handle | AH9BVB 39FZ94

RAZOR-BACK 40176GR Ceremonial Shovel 14ga D Handle 28 Inch Length Handle

Item: AH9BVB Model: 40176GRCross Ref: 39FZ94
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€285.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ceremonial Shovel
Blade Length 9 1/2"
Blade Material Steel
Blade Type Round Point
Blade Width 6"
Finish Chrome Plated
Handle Color Natural
Handle Length 28"
Handle Material Wood
Handle Type D Handle

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)17.02
Ship length (cm)111.76
Ship width (cm)24.64
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAZOR-BACK 40176GR Ceremonial Shovel 14ga D Handle 28 Inch Length Handle
€285.47 /unit