RAYTECH 41-343 Ceramilite Media, V-Cut Cylinder, Vibratory Tumbler, Light Deburring, 50 lb Wt | CV4LDC 5UJX7

RAYTECH 41-343 Ceramilite Media, V Cut Cylinder Shape, 5/8 Inch Size

Item: CV4LDC Model: 41-343Cross Ref: 5UJX7
In Stock

Get it by Monday, Sep 29

€240.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ceramilite Media
Abrasive Media Type Ceramilite
Application Light Deburring
Compatible Tumbler Vibratory Tumbler
Compatible Tumbler Environment Wet
Density 65 lbs.-cu. ft.
For Use With Vibratory Tumbler
Overall Length 5/8"
Overall Width 5/8"
Primary Material Application Aluminum, Brass
Shape V Cut Cylinder
Size 5/8"

Shipping Info:

Ship weight (kg) 23.4675
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)38.1
Country of OriginCN

Product Variants

ProductModelFor Use WithDensityPrice
RAYTECH 41-316 Ceramic Media, Angle Cut Cylinder, Vibratory Tumbler, 20 lb Wt, 90 lb/cu ft Density | CT8VAC 5UJX2 41-316--€117.71
RAYTECH 41-319 Ceramic Media, Angle Cut Cylinder, Vibratory Tumbler, 50 lb Wt, 90 lb/cu ft Density | CT8VAD 5UJX3 41-319--€271.67
RAYTECH 41-328 Ceramic Media, Polyhedron, Vibratory Tumbler, 20 lb Wt, 90 lb/cu ft Density | CT8VAE 5UJX4 41-328--€145.45
RAYTECH 41-266 Corn Cob Media, Random, Vibratory Tumbler, 15 Lb Wt, 30 Lb/Cu Ft Density | CT8VBB 165NX4 41-266--€72.56
RAYTECH 41-131 Plastic Media, Pyramid, Vibratory Tumbler, 5 lb Wt, 55 lb/cu ft Density | CT8VBC 5UJY2 41-131--€116.36
RAYTECH 41-141 Plastic Media, Pyramid, Vibratory Tumbler, Low RMS Finishes, 5 lb Wt, 55 lb/cu ft Density | CT8VBD 5UJY0 41-141--€110.55
RAYTECH 41011R Tumble Soap, Vibratory Tumbler, 1 lb Wt, 1 lb/cu ft Density | CT8VBE 788N75 41011RVibratory Tumbler-€34.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAYTECH 41-343 Ceramilite Media, V Cut Cylinder Shape, 5/8 Inch Size
€240.19 /unit