RAYTECH 41-313 Ceramic Media Triangle 5/16 x 7/8 | AE6PWZ 5UJX1

RAYTECH 41-313 Ceramic Media, Traingle Shape, 5/16 X 7/8 Inch Size

Item: AE6PWZ Model: 41-313Cross Ref: 5UJX1
In Stock

Get it by Monday, Sep 29

€253.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ceramic Media
Abrasive Media Type Ceramic
Compatible Tumbler Vibratory Tumbler
Compatible Tumbler Environment Wet
Density 90 lbs.-cu. ft.
For Use With Vibratory Tumbler
Overall Length 7/8"
Overall Width 5/16"
Primary Material Application Stainless Steel, Steel, Titanium
Shape Triangle

Shipping Info:

Ship weight (kg) 23.94
Ship height (cm)37.59
Ship length (cm)31.75
Ship width (cm)31.5
HS code6909112000
Country of OriginCN

Product Variants

ProductModelMPNPrice
RAYTECH 41-310 Ceramic Media Triangle 5/16 x 7/8 | AE6PWY 5UJX0 41-31041-310€111.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAYTECH 41-313 Ceramic Media, Traingle Shape, 5/16 X 7/8 Inch Size
€253.21 /unit