RAYTECH 41-290 Nut-Based Media Random 5 Lbs. | AE6PXB 5UKA8

RAYTECH 41-290 DRI-SHINE VII Nut Based Media

Item: AE6PXB Model: 41-290Cross Ref: 5UKA8 / DRI-SHINE VII
7 In Stock

Ships within 2 days via

€94.22 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Nut-Based Media
Abrasive Media Type Walnut Shells
Compatible Tumbler Centrifugal Magnetic Finisher
Compatible Tumbler Environment Dry
For Use With Centrifugal Magnetic Finisher
Overall Length Not Applicable
Overall Width Not Applicable
Primary Material Application Aluminum, Brass, Bronze
Shape Random
Size 5"

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)19.05
Ship length (cm)21.59
Ship width (cm)21.59
HS code1404909090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAYTECH 41-290 DRI-SHINE VII Nut Based Media
€94.22 /unit