RAYTECH 41-131 Plastic Media, Pyramid, Vibratory Tumbler, 5 lb Wt, 55 lb/cu ft Density | CT8VBC 5UJY2

RAYTECH 41-131 Plastic Media, Pyramid Shape, 1/4 Inch Size

Item: CT8VBC Model: 41-131Cross Ref: 5UJY2
7 In Stock

Ships within 2 days via

€116.36 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Plastic Media
Abrasive Media Type Plastic
Application Low Rms Finishes, Very Light Cut For Fine Surface Finish
Color White
Compatible Tumbler Vibratory Tumbler
Compatible Tumbler Environment Wet
Density 55 lbs.-cu. ft.
For Use With Vibratory Tumbler
Overall Length 1/4"
Overall Width 1/4"
Primary Material Application Aluminum, Brass, Copper
Shape Pyramid
Size 1/4"

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)20.32
Country of OriginCN

Product Variants

ProductModelFor Use WithDensityPrice
RAYTECH 41-316 Ceramic Media, Angle Cut Cylinder, Vibratory Tumbler, 20 lb Wt, 90 lb/cu ft Density | CT8VAC 5UJX2 41-316--€117.71
RAYTECH 41-319 Ceramic Media, Angle Cut Cylinder, Vibratory Tumbler, 50 lb Wt, 90 lb/cu ft Density | CT8VAD 5UJX3 41-319--€271.67
RAYTECH 41-328 Ceramic Media, Polyhedron, Vibratory Tumbler, 20 lb Wt, 90 lb/cu ft Density | CT8VAE 5UJX4 41-328--€145.45
RAYTECH 41-266 Corn Cob Media, Random, Vibratory Tumbler, 15 Lb Wt, 30 Lb/Cu Ft Density | CT8VBB 165NX4 41-266--€72.56
RAYTECH 41-141 Plastic Media, Pyramid, Vibratory Tumbler, Low RMS Finishes, 5 lb Wt, 55 lb/cu ft Density | CT8VBD 5UJY0 41-141--€110.55
RAYTECH 41011R Tumble Soap, Vibratory Tumbler, 1 lb Wt, 1 lb/cu ft Density | CT8VBE 788N75 41011RVibratory Tumbler-€34.43
RAYTECH 41-119 Plastic Media, Pyramid, Vibratory Tumbler, 5 lb Wt, 55 lb/cu ft Density | CT8VBF 5UJY4 41-119--€91.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAYTECH 41-131 Plastic Media, Pyramid Shape, 1/4 Inch Size
€116.36 /unit