RAYMOND ASB027040 Die Spring, Extra Heavy Duty, Oil Tempered Chrome Silicone, 40 mm Length, Brown, 5 PK | CT8RAJ 54JV84

ASSOCIATED SPRING RAYMOND ASB027040 Compression Spring, 2027 lbs/In Stiffness Rate, 639 lbf Load Capacity, Chrome Silicone, 5PK

Item: CT8RAJ Model: ASB027040Cross Ref: 54JV84
7 In Stock

Ships within 2 days via

€85.68 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Die Spring
Color Brown
End Type Closed, Grounded
Finish Painted
Free Length 1.575"
Inner Dia. 0.531"
Load At Max. Deflection For Long Life 576 lbf.
Load At Max. Deflection For Optimal Life 511 lbf.
Load Capacity Not Rated
Material Chrome Silicone
Max. Deflection 0.32"
Max. Deflection For Long Life 0.284"
Max. Deflection For Optimal Life 0.252"
Max. Operating Deflection 0.315"
Operating Temp. Range Not Rated
Outer Dia. 1.063"
Solid Length 1.255"
Spring Rate (stiffness) 2027 lbs./in.
Type Extra Heavy Duty

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)2.7
Ship length (cm)4
Ship width (cm)2.7
Country of OriginUS

Product Variants

ProductModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Spring Rate (stiffness)Load CapacityFinishPkg. Qty.Price
RAYMOND ASB008010 Die Spring, Extra Heavy Duty, Oil Tempered Chrome Silicone, 10 mm Length, Brown, 10 PK | CT8QWY 54JW63 ASB008010--------1€70.65
RAYMOND ASB035100 Die Spring, Extra Heavy Duty, Oil Tempered Chrome Silicone, 100 mm Length, Brown | CT8QWZ 54JW13 ASB035100--------1€46.07
RAYMOND ASB030100 Die Spring, Extra Heavy Duty, Oil Tempered Chrome Silicone, 100 mm Length, Brown, 2 PK | CT8QXA 54JV94 ASB030100--------1€67.73
RAYMOND ASB018100 Die Spring, Extra Heavy Duty, Oil Tempered Chrome Silicone, 100 mm Length, Brown, 5 PK | CT8QXB 54JV14 ASB018100--------1€124.49
RAYMOND ASB020100 Die Spring, Extra Heavy Duty, Oil Tempered Chrome Silicone, 100 mm Length, Brown, 5 PK | CT8QXC 54JV28 ASB020100--------1€135.38
RAYMOND ASB022100 Die Spring, Extra Heavy Duty, Oil Tempered Chrome Silicone, 100 mm Length, Brown, 5 PK | CT8QXD 54JV44 ASB022100--------5€137.58
RAYMOND ASB016100 Die Spring, Extra Heavy Duty, Oil Tempered Chrome Silicone, 100 mm Length, Brown, 5 PK | CT8QXE 54JU99 ASB016100--------1€123.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND ASB027040 Compression Spring, 2027 lbs/In Stiffness Rate, 639 lbf Load Capacity, Chrome Silicone, 5PK
€85.68 /pack