RAYMOND PRODUCTS 5067 Sheet And Panel Truck All Swivel | AA6LVB 14G812

RAYMOND PRODUCTS 5067 Sheet And Panel Truck All Swivel

Item: AA6LVB Model: 5067Cross Ref: 14G812
In Stock

Get it by Monday, Sep 29

€2,018.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sheet and Panel Truck
Caster Material Phenolic
Caster Size 6"
Caster Wheel Width 2"
Caster Width 2"
Color Red
Deck Length 54"
Deck Material Steel
Deck Width 30"
Finish Vinyl Powder Coat
Frame Material Steel
Handle Included No
Load Capacity 3200 lbs.
Number Of Casters 4
Overall Height 46 3/4"
Overall Length 54"
Overall Width 30"
Platform Material Steel
Wheel Dia. 6"
Wheel Material Phenolic

Shipping Info:

Ship weight (kg) 68.4
Ship height (cm)116.21
Ship length (cm)137.16
Ship width (cm)25.4
HS code8716805090
Country of OriginUS

Product Variants

ProductModelOverall HeightColorWheel Dia.Caster SizeLoad CapacityOverall LengthOverall WidthDeck MaterialPrice
RAYMOND PRODUCTS 5051 Sheet And Panel Truck 54 Inch Length Phenolic | AA6LUT 14G804 505145 3/4"Gray5"5"3200 lbs.54"30"Steel€1,664.06
RAYMOND PRODUCTS 5056 Sheet And Panel Truck 54 Inch Length 30 Inch Width | AA6LUU 14G805 505646 3/4"Gray6"6"3200 lbs.54"30"Steel€1,683.51
RAYMOND PRODUCTS 5057 Sheet And Panel Truck Steel 30 Inch Width | AA6LUV 14G806 505746 3/4"Gray6"6"3200 lbs.54"30"Steel€1,732.90
RAYMOND PRODUCTS 5059 Sheet And Panel Truck 54 Inch Length Gray | AA6LUX 14G808 505948 3/4"Gray8"8"3200 lbs.54"30"Steel€1,887.03
RAYMOND PRODUCTS 5060 Sheet And Panel Truck 54 Inch Length | AA6LUY 14G809 506045 3/4"Red5"5"3200 lbs.54"30"Steel€1,954.74
RAYMOND PRODUCTS 5061 Sheet And Panel Truck 54 Inch Length Red | AA6LUZ 14G810 506145 3/4"Red5"5"3200 lbs.54"30"Steel€2,101.02
RAYMOND PRODUCTS 5066 Sheet And Panel Truck 46-3/4 Inch H Red | AA6LVA 14G811 506646 3/4"Red6"6"3200 lbs.54"30"Steel€2,008.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAYMOND PRODUCTS 5067 Sheet And Panel Truck All Swivel
€2,018.71 /unit