Flat Shipping
Flat Shipping at

RAMFAN UB20 Confined Space Fan / Blower, 8 Inch Attached Duct, 74 dB, 1/3 hp | AF3PUE 8ANA0

RAMFAN UB20 Confined Space Fan / Blower, 8 Inch Attached Duct, 74 dB, 1/3 hp

Item: AF3PUE Model: UB20Cross Ref: 8ANA0
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€674.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Confined Space Fan
Amps 2.7A
Color Yellow
Duct Dia. 8"
Height 14"
Hp 1/3 hp
Length 13"
Material Polyethylene
Material Properties UV Resistant
Max. Flow In Free Air 980 CFM
Rpm 3450 RPM
Type Axial
Width 12"
Standards CE - UL/CSA - 29CFR1910.146

Shipping Info:

Ship weight (kg) 9
Ship height (cm)38.1
Ship length (cm)33.02
Ship width (cm)33.02
HS code8414596095
Country of OriginCN

Product Details:

Ramfan UB20 confined space fan moves air to reduce hazardous conditions like the build-up of toxic gases or lack of oxygen. Its compact size allows it to fit into tight spaces, ensuring optimal airflow even in challenging environments. It is ideal for rescue teams, firefighters and industrial workers as it enhances safety by preventing asphyxiation and facilitating safer working conditions in confined areas, safeguarding personnel against respiratory hazards and potential accidents.

Features:

  • It features an operating voltage of 120V AC, offering a reliable power supply.
  • This confined space fan has a maximum flow in free air of 980 cfm, ensuring efficient ventilation.
  • It comes with a 15 ft cord to conveniently reach power sources.
  • This confined space fan offers a blower / fan speed of 3450 RPM for rapid air movement.
  • It is equipped with an 8-inch duct diameter, optimising airflow in confined spaces.
  • It features polyethylene construction for long-lasting performance.
  • This confined space fan complies with standards, such as CE, UL/CSA, and 29CFR1910.146, ensuring safety and reliability.

Frequently Asked Questions:

Q. Where should ventilation be directed in a confined space?

A. Ventilation equipment (forced air or exhaust) should ideally be directed towards the immediate vicinity of each entrant within the compact space.

Q. Which gases can be found in confined space?

A. The most common toxic gases found in confined spaces are hydrogen sulfide (H2S) and carbon monoxide (CO).

Q. Is RamFan UB20 suitable for outdoor use?

A. This axial fan is CSA / UL approved and thus, meets stringent outdoor use requirements.

Q. What are the factors to consider while choosing a confined space fan?

A.

  • Size and capacity
  • Noise level
  • Durability and construction material
  • Safety features
  • Power Source (electric or battery)
  • Portability and weight
  • Airflow direction and speed control

Q. What safety precautions should I take when using this confined space fan?

A.

  • Prioritise safety by thoroughly reviewing the manufacturer's instructions and safety guidelines provided in the user manual.
  • Use gas detection equipment to monitor air quality and detect hazardous gases before and during fan operation to prevent exposure risks.
  • Ensure operators receive comprehensive training on proper usage, including setup, operation and maintenance procedures, to mitigate risks effectively.
  • Conduct a detailed assessment of potential risks, such as toxic gases, low oxygen levels or flammable materials before deploying the fan in confined spaces.
  • Verify the fan's electrical components are in good condition and avoid operation in wet environments to minimise electrical hazards.
  • Strategically position the fan to ensure optimal air circulation, considering factors like airflow direction and potential obstructions.
  • Anchor or stabilise the fan securely to prevent tipping or dislodging during operation, especially in unstable or elevated locations.

Product Variants

ProductModelMaximum Flow In Free AirOperating VoltagePrice
RAMFAN ED9015 Confined Space Fan 8 Inch 1/4 Hp 12vdc | AF4AHT 8N660 ED9015862 CFM--
RFQ
RAMFAN ED7025 Confined Space Fan Axial Duct 8 Inch 1/3 Hp | AF4JJA 8YA72 ED7025980 CFM115V AC€974.17
RAMFAN ED7015LAB Confined Space Fan Axial Duct 8 Inch 1/3 Hp | AF4LQM 9AH40 ED7015LAB980 CFM115V AC€836.20
RAMFAN ED9025 Confined Space Fan Axial 25ft. 8in. Duct 1/4hp | AF4XKA 9NTW9 ED9025862 CFM-€1,160.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAMFAN UB20 Confined Space Fan / Blower, 8 Inch Attached Duct, 74 dB, 1/3 hp
€674.32 /unit