RAIN BIRD GS50-10PK Tubing Stake 1/2 Inch Tubing Silver Steel - Pack Of 10 | AB9PXX 2EMC9

RAIN BIRD GS50-10PK Tubing Stake 1/2 Inch Tubing Silver Steel, 10PK

Item: AB9PXX Model: GS50-10PKCross Ref: 2EMC9
7 In Stock

Ships within 2 days via

€8.28 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tubing Stake
Color Grey
Finish Galvanized
Function Holds Tubing In Place
Material Steel

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.03
Ship length (cm)7.11
Ship width (cm)19.05
HS code3926909980
Country of OriginUS

Product Variants

ProductModelIncludesPkg. Qty.Price
RAIN BIRD TS25-10PK Tubing Stake 1/4 Inch Black Plastic - Pack Of 10 | AB9PXR 2EMC4 TS25-10PKBug Cap10€4.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAIN BIRD GS50-10PK Tubing Stake 1/2 Inch Tubing Silver Steel, 10PK
€8.28 /pack