RAIN BIRD 15HC1 Spray Head Nozzle 1.3 To 1.85 Gpm Pvc | AB4JTW 1YHB9

RAIN BIRD 15HC1 Spray Head Nozzle 1.3 To 1.85 Gpm Pvc

Item: AB4JTW Model: 15HC1Cross Ref: 1YHB9
7 In Stock

Ships within 2 days via

€3.35 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Spray Head Nozzle
Flow Rate 1.3-1.85 GPM
Height 3/4"
Material PVC
Pattern Half Circle
Pressure Range 15 psi to 30 psi

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)16.26
Ship length (cm)26.16
Ship width (cm)14.99
HS code8424209000
Country of OriginUS

Product Details:

    • Radius of Throw (8 to 15 ft.)
    • Spacing (7 to 15 ft.)

Product Variants

ProductModelMaterial Of ConstructionPrice
RAIN BIRD 15APC1 Spray Head Nozzle 0.65 To 3.7 Gpm Pvc | AB4JTU 1YHB7 15APC1PVC€3.34
RAIN BIRD 15FC1 Spray Head Nozzle 1.8 To 2.6 Gpm Pvc | AB4JTV 1YHB8 15FC1PVC€2.88
RAIN BIRD 15QC1 Spray Head Nozzle 0.65 To 0.92 Gpm Pvc | AB4JTX 1YHC1 15QC1PVC€3.19
RAIN BIRD 15CSTC1 Spray Head Nozzle Pvc 0.89 To 1.21 Gpm | AB4JTY 1YHC2 15CSTC1PVC€3.21
RAIN BIRD 15SSTC1 Spray Head Nozzle 0.89 To 1.21 Gpm Pvc | AB4JTZ 1YHC3 15SSTC1PVC€3.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAIN BIRD 15HC1 Spray Head Nozzle 1.3 To 1.85 Gpm Pvc
€3.35 /unit