Flat Shipping
Flat Shipping at

RAE 9612-01 Masonry Stucco Paint Black 1 Gallon | AF6JAN 19NY67

RAE 9612-01 Masonry Stucco Paint Black 1 Gallon

Item: AF6JAN Model: 9612-01Cross Ref: 19NY67
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Exterior Paint
Application Method Brush, Conventional Spray, Roller
Capacity 1 gal.
Color Black
Coverage 200 sq. ft./gal. to 300 sq. ft./gal.
Dry Time 30 min.
Dry Time Recoat 4 hrs.
Finish Semi Gloss
Paint Color Family Black
Voc Content 16 g/L

Shipping Info:

Ship weight (kg) 5.1975
Ship height (cm)22.86
Ship length (cm)17.78
Ship width (cm)17.78
HS code3209100000
Country of OriginUS

Product Variants

ProductModelMPNPrice
RAE 9610-01 Masonry Stucco Paint White 1 Gallon | AF6JAK 19NY64 9610-019610-01€66.45
RAE 9610-05 Masonry Stucco Paint White 5 Gallon | AF6JAL 19NY65 9610-059610-05€285.97
RAE 9612-05 Masonry Stucco Paint Black 5 Gallon | AF6JAP 19NY68 9612-059612-05€238.49
RAE 9612-55 Masonry Stucco Paint Black 55 Gallon | AF6JAQ 19NY69 9612-559612-55€2,330.96
RAE 9614-01 Masonry Stucco Paint Tan 1 Gallon | AF6JAR 19NY70 9614-019614-01€68.02
RAE 9614-05 Masonry Stucco Paint Tan 5 Gallon | AF6JAT 19NY71 9614-059614-05€258.69
RAE 9614-55 Masonry Stucco Paint Tan 55 Gallon | AF6JAU 19NY72 9614-559614-55€2,623.85

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAE 9612-01 Masonry Stucco Paint Black 1 Gallon
€63.14 /unit