R B FABRICATIONS RB-200BS-XL Gear Bag, oyal Blue, 1000D Cordura/Nylon, 5200 cu Inch Storage Capacity | CT8VDV 52YN44

R B FABRICATIONS RB-200BS-XL Gear Bag, oyal Blue, 1000D Cordura/Nylon, 5200 cu Inch Storage Capacity

Item: CT8VDV Model: RB-200BS-XLCross Ref: 52YN44
In Stock

Get it by Monday, Sep 29

€148.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bag
Color Blue
Grade Grade 1000D
Height 16"
Includes Handle
Length 24"
Material Nylon
Storage Capacity 5200 cu. in.
Width 13"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)40.64
Ship length (cm)60.96
Ship width (cm)33.02
Country of OriginUS

Product Variants

ProductModelMaterialColorLengthWidthHeightPrice
R B FABRICATIONS RB-426-YL Air Mask and egulator Bag, Yellow, 1000D Cordura/Nylon | CT8VCW 52YN65 RB-426-YL-----€62.00
R B FABRICATIONS RB -880-OR Air Bag Equipment Pack, Orange, Vinyl, 2400 cu Inch Storage Capacity | CT8VCX 52YN26 RB -880-OR------
RFQ
R B FABRICATIONS RB-425-RD Mask Bag, 1000D Cordura/Nylon, 750 cu Inch Storage Capacity | CT8VCY 52YN59 RB-425-RD-----€70.96
R B FABRICATIONS RB-192BK-PLN Mask Bag, Black, 400 Denier Nylon, 3700 cu Inch Storage Capacity | CT8VCZ 52YN39 RB-192BK-PLN-----€67.27
R B FABRICATIONS RB-191BK-PLN Mask Bag, Black, 401 Denier Nylon, 2600 cu Inch Storage Capacity | CT8VDA 52YN41 RB-191BK-PLN-----€49.50
R B FABRICATIONS RB-427-RD Mask Bag, Nylon, 1000 cu Inch Storage Capacity | CT8VDB 52YN54 RB-427-RD-----€64.47
R B FABRICATIONS RB-425-YL Mask Bag, Yellow, 1000D Cordura/Nylon, 750 cu Inch Storage Capacity | CT8VDC 52YN60 RB-425-YL-----€70.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

R B FABRICATIONS RB-200BS-XL Gear Bag, oyal Blue, 1000D Cordura/Nylon, 5200 cu Inch Storage Capacity
€148.63 /unit