QUAZITE PG1730Z80709 Enclosure Assembly Blank 28.5 x 15.5 x 22 Tier 8 | AD7LQZ 4FEH2

QUAZITE PG1730Z80709 Enclosure Assembly Blank 28.5 x 15.5 x 22 Tier 8

Item: AD7LQZ Model: PG1730Z80709Cross Ref: 4FEH2
In Stock

Get it by Monday, Sep 29

€2,474.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Underground Encl. Assembly
Bottom Style Open
Color Gray
Cover Logo Blank
Cover Pull Slot Size (in.) 1/2" x 4"
Description/special Features Non-Deliberate Traffic Only, Stackable
Dimension 28 1/2" x 15 1/2" x 22"
Includes Cover
Length 32 1/4"
Load Rating 8000 lbs.
Material Monolithic Polymer Concrete
Material Of Construction Monolithic Polymer Concrete
Nominal Height 22"
Nominal Length 28 1/2"
Nominal Width 15 1/2"
Overall Dimensions 32 1/4" x 19 1/4" x 24"
Overall Height 24"
Overall Length 32 1/4"
Overall Width 19 1/4"
Type PG
Usable Interior Height 22"
Usable Interior Length 28 1/2"
Usable Interior Width 15 1/2"
Standards UL LISTED TO ANSI/SCTE 77 2007 TIER 8

Shipping Info:

Ship weight (kg) 90
Ship height (cm)61.47
Ship length (cm)81.28
Ship width (cm)49.53
HS code6810990080
Country of OriginUS

Product Details:

    • Special Features: Open Bottom

Product Variants

ProductModelLoad RatingOverall HeightOverall LengthOverall WidthCover LogoUsable Interior HeightUsable Interior LengthUsable Interior WidthPrice
QUAZITE PG1118Z80246 Enclosure Assembly Signal 17 x 10.125 x 10.25 Tier 15 | AD6VGL 4AVU1 PG1118Z80246--------€1,463.83
QUAZITE PG1324Z80129 Enclosure Assembly Lighting 21.25 x 11.75 x 10 Tier 8 | AD6VGM 4AWA1 PG1324Z80129--------€1,551.20
QUAZITE PG1324Z80146 Enclosure Assembly Signal 21.25 x 11.75 x 10 Tier 8 | AD6VGN 4AWA5 PG1324Z80146--------€1,551.20
QUAZITE PG1324Z80241 Enclosure Assembly Street Lighting 21.25 x 11.75 x 10 Tier 15 | AD6VGP 4AWC1 PG1324Z80241--------€1,862.50
QUAZITE PG1324Z80246 Enclosure Assembly Signal 21.25 x 11.75 x 10 Tier 15 | AD6VGQ 4AWC4 PG1324Z80246--------€1,862.50
QUAZITE PG1324Z80541 Enclosure Assembly Street Lighting 21.25 x 15.5 x 16 Tier 15 | AD6VGR 4AWE7 PG1324Z80541-----16"21 1/4"15 1/2"€1,938.93
QUAZITE PG1324Z80546 Enclosure Assembly Signal 21.25 x 15.5 x 16 Tier 15 | AD6VGT 4AWF1 PG1324Z80546--------€1,938.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUAZITE PG1730Z80709 Enclosure Assembly Blank 28.5 x 15.5 x 22 Tier 8
€2,474.32 /unit