QUANTUM STORAGE SYSTEMS WRSAD5-54-2436SS Solid Shelving, Add On Unit, 5 Shelf, 24 x 36 x 54 Inch Size, Stainless Steel | CG9FPY

QUANTUM STORAGE SYSTEMS WRSAD5-54-2436SS Solid Shelving, Add On Unit, 5 Shelf, 24 x 36 x 54 Inch Size, Stainless Steel

Item: CG9FPY Model: WRSAD5-54-2436SS
Limited Availability
€2,763.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Shelving Unit
Height 54"
Length 36"
Width 24"

Shipping Info:

Country of OriginUS

Product Details:

    • Finish: Stainless Steel

Product Variants

ProductModelLengthPrice
QUANTUM STORAGE SYSTEMS WRSAD5-54-1436SS Solid Shelving, Add On Unit, 5 Shelf, 14 x 36 x 54 Inch Size, Stainless Steel | CG9FNX WRSAD5-54-1436SS36"€1,886.31
RFQ
QUANTUM STORAGE SYSTEMS WRSAD5-54-1442SS Solid Shelving, Add On Unit, 5 Shelf, 14 x 42 x 54 Inch Size, Stainless Steel | CG9FNY WRSAD5-54-1442SS42"€2,073.75
RFQ
QUANTUM STORAGE SYSTEMS WRSAD5-54-1448SS Solid Shelving, Add On Unit, 5 Shelf, 14 x 48 x 54 Inch Size, Stainless Steel | CG9FNZ WRSAD5-54-1448SS48"€2,252.12
RFQ
QUANTUM STORAGE SYSTEMS WRSAD5-54-1454SS Solid Shelving, Add On Unit, 5 Shelf, 14 x 54 x 54 Inch Size, Stainless Steel | CG9FPA WRSAD5-54-1454SS54"€2,398.00
RFQ
QUANTUM STORAGE SYSTEMS WRSAD5-54-1460SS Solid Shelving, Add On Unit, 5 Shelf, 14 x 60 x 54 Inch Size, Stainless Steel | CG9FPB WRSAD5-54-1460SS60"€2,577.83
RFQ
QUANTUM STORAGE SYSTEMS WRSAD5-54-1472SS Solid Shelving, Add On Unit, 5 Shelf, 14 x 72 x 54 Inch Size, Stainless Steel | CG9FPC WRSAD5-54-1472SS72"€2,919.05
RFQ
QUANTUM STORAGE SYSTEMS WRSAD5-54-1824SS Solid Shelving, Add On Unit, 5 Shelf, 18 x 24 x 54 Inch Size, Stainless Steel | CG9FPD WRSAD5-54-1824SS-€1,735.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WRSAD5-54-2436SS Solid Shelving, Add On Unit, 5 Shelf, 24 x 36 x 54 Inch Size, Stainless Steel
€2,763.14 /unit