QUANTUM STORAGE SYSTEMS WRSAD4-74-1848SS Solid Shelving, Add On Unit, 4 Shelves, 18 x 48 x 74 Inch Size, Stainless Steel | CG9GMT

QUANTUM STORAGE SYSTEMS WRSAD4-74-1848SS Solid Shelving, Add On Unit, 4 Shelves, 18 x 48 x 74 Inch Size, Stainless Steel

Item: CG9GMT Model: WRSAD4-74-1848SS
Limited Availability
€2,010.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Shelving Unit
Height 74"
Length 48"
Width 18"

Shipping Info:

Country of OriginUS

Product Details:

    • Finish: Stainless Steel

Product Variants

ProductModelLengthPrice
QUANTUM STORAGE SYSTEMS WRSAD4-54-1436SS Solid Shelving, Add On Unit, 4 Shelves, 14 x 36 x 54 Inch Size, Stainless Steel | CG9GJR WRSAD4-54-1436SS36"€1,530.57
RFQ
QUANTUM STORAGE SYSTEMS WRSAD4-54-1442SS Solid Shelving, Add On Unit, 4 Shelves, 14 x 42 x 54 Inch Size, Stainless Steel | CG9GJT WRSAD4-54-1442SS42"€1,680.53
RFQ
QUANTUM STORAGE SYSTEMS WRSAD4-54-1448SS Solid Shelving, Add On Unit, 4 Shelves, 14 x 48 x 54 Inch Size, Stainless Steel | CG9GJU WRSAD4-54-1448SS48"€1,823.22
RFQ
QUANTUM STORAGE SYSTEMS WRSAD4-54-1454SS Solid Shelving, Add On Unit, 4 Shelves, 14 x 54 x 54 Inch Size, Stainless Steel | CG9GJV WRSAD4-54-1454SS54"€1,939.92
RFQ
QUANTUM STORAGE SYSTEMS WRSAD4-54-1460SS Solid Shelving, Add On Unit, 4 Shelves, 14 x 60 x 54 Inch Size, Stainless Steel | CG9GJW WRSAD4-54-1460SS60"€2,083.79
RFQ
QUANTUM STORAGE SYSTEMS WRSAD4-54-1472SS Solid Shelving, Add On Unit, 4 Shelves, 14 x 72 x 54 Inch Size, Stainless Steel | CG9GJX WRSAD4-54-1472SS72"€2,356.76
RFQ
QUANTUM STORAGE SYSTEMS WRSAD4-54-1824SS Solid Shelving, Add On Unit, 4 Shelves, 18 x 24 x 54 Inch Size, Stainless Steel | CG9GJY WRSAD4-54-1824SS-€1,409.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WRSAD4-74-1848SS Solid Shelving, Add On Unit, 4 Shelves, 18 x 48 x 74 Inch Size, Stainless Steel
€2,010.85 /unit