QUANTUM STORAGE SYSTEMS WRCS4-74-2448EP-5 Mobile Cart, 5 Shelf, Enclosed Panels, 24 x 48 x 80 Inch Size | CG9CTT

QUANTUM STORAGE SYSTEMS WRCS4-74-2448EP-5 Mobile Cart, 5 Shelf, Enclosed Panels, 24 x 48 x 80 Inch Size

Item: CG9CTT Model: WRCS4-74-2448EP-5
Limited Availability
€1,540.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Mobile Cart
Finish Chrome Plated
Size 24" x 48" x 80"

Shipping Info:

Country of OriginUS

Product Details:

    • Finish: Chrome. 1 Solid Bottom Shelf, 4 Wire Shelf

Product Variants

ProductModelSizeFinishPrice
QUANTUM STORAGE SYSTEMS WRCS4-63-2436EP-5 Mobile Cart, 5 Shelf, Enclosed Panels, 24 x 36 x 69 Inch Size | CG9CTN WRCS4-63-2436EP-524" x 36" x 69"Chrome Plated€1,328.03
RFQ
QUANTUM STORAGE SYSTEMS WRCS4-63-2448EP-5 Mobile Cart, 5 Shelf, Enclosed Panels, 24 x 48 x 69 Inch Size | CG9CTP WRCS4-63-2448EP-524" x 48" x 69"Chrome Plated€1,439.57
RFQ
QUANTUM STORAGE SYSTEMS WRCS4-63-2460EP-5 Mobile Cart, 5 Shelf, Enclosed Panels, 24 x 60 x 69 Inch Size | CG9CTQ WRCS4-63-2460EP-524" x 60" x 69"Chrome Plated€1,764.79
RFQ
QUANTUM STORAGE SYSTEMS WRCS4-74-2436EP-5 Mobile Cart, 5 Shelf, Enclosed Panels, 24 x 36 x 80 Inch Size | CG9CTR WRCS4-74-2436EP-524" x 36" x 80"Chrome Plated€1,399.40
RFQ
QUANTUM STORAGE SYSTEMS WRCS4-74-2460EP-5 Mobile Cart, 5 Shelf, Enclosed Panels, 24 x 60 x 80 Inch Size | CG9CTU WRCS4-74-2460EP-524" x 60" x 80"Chrome Plated€1,882.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WRCS4-74-2448EP-5 Mobile Cart, 5 Shelf, Enclosed Panels, 24 x 48 x 80 Inch Size
€1,540.92 /unit