QUANTUM STORAGE SYSTEMS WR63-1848S-5 Wire Shelving, Starter Unit, 5 Shelf, 18 x 48 x 63 Inch Size, Stainless Steel

Item: CG9QKH Model: WR63-1848S-5
Limited Availability
€1,513.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Wire Shelving Unit
Height 63"
Length 48"
Width 18"

Shipping Info:

Country of OriginUS

Product Details:

    • Finish: 304 Stainless Steel

Product Variants

ProductModelColorFinishLengthSizeNumber Of ShelvesMaterialPrice
QUANTUM STORAGE SYSTEMS WR74-2442CRNC-5 Corner Shelving Unit, 24 x 42 x 74 Inch Size, Chrome Finish | CG9CUZ WR74-2442CRNC-5---24" x 42" x 74"--€1,419.34
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236BK-5 Wire Shelving, Starter Unit, 5 Shelf, 12 x 36 x 54 Inch Size, Black Epoxy Finish | CG9PVQ WR54-1236BK-5Black-36"---€337.01
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236C-5 Wire Shelving, Starter Unit, 5 Shelf, 12 x 36 x 54 Inch Size, Chrome Finish | CG9PVR WR54-1236C-5-Chrome Plated36"---€343.42
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236GY-5 Wire Shelving, Starter Unit, 5 Shelf, 12 x 36 x 54 Inch Size, Gray Epoxy Finish | CG9PVT WR54-1236GY-5-Gray Epoxy36"12" x 36" x 54"5-€337.01
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236P-5 Wire Shelving, Starter Unit, 5 Shelf, 12 x 36 x 54 Inch Size, Proform Green Epoxy | CG9PVU WR54-1236P-5Green-36"12" x 36" x 54"5Steel€337.01
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236S-5 Wire Shelving, Starter Unit, 5 Shelf, 12 x 36 x 54 Inch Size, Stainless Steel | CG9PVV WR54-1236S-5--36"---€960.24
RFQ
QUANTUM STORAGE SYSTEMS WR54-1242BK-5 Wire Shelving, Starter Unit, 5 Shelf, 12 x 42 x 54 Inch Size, Black Epoxy Finish | CG9PVW WR54-1242BK-5Black-----€376.73
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WR63-1848S-5 Wire Shelving, Starter Unit, 5 Shelf, 18 x 48 x 63 Inch Size, Stainless Steel
€1,513.10 /unit