QUANTUM STORAGE SYSTEMS WR54-2460GY Wire Shelving, Starter Unit, 4 Shelves, 24 x 60 x 54 Inch Size, Gray Epoxy Finish | CG9LRY

QUANTUM STORAGE SYSTEMS WR54-2460GY Wire Shelving, Starter Unit, 4 Shelves, 24 x 60 x 54 Inch Size, Gray Epoxy Finish

Item: CG9LRY Model: WR54-2460GY
Limited Availability
€627.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Wire Shelving Unit
Finish Gray Epoxy
Height 54"
Length 60"
Number Of Shelves 4
Size 24" x 60" x 54"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelColorFinishOverall WidthOverall DepthOverall HeightLoad Capacity Per ShelfWhole Unit Load CapacityShelf AdjustmentsPrice
QUANTUM STORAGE SYSTEMS WR74-2442CRNC Corner Shelving Unit, 24 x 42 x 74 Inch Size, Chrome Finish | CG9CUY WR74-2442CRNC--------€1,163.12
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236BK Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Black Epoxy Finish | CG9LJH WR54-1236BKBlack-------€286.63
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236C Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Chrome Finish | CG9LJJ WR54-1236C-Chrome Plated------€292.51
QUANTUM STORAGE SYSTEMS WR54-1236GY Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Gray Epoxy Finish | CG9LJK WR54-1236GY-Gray Epoxy------€286.63
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236P Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Proform Green Epoxy | CG9LJL WR54-1236PGreen-------€286.63
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236S Wire Shelving, Starter Unit, 4 Shelves, 12 x 36 x 54 Inch Size, Stainless Steel | CG9LJM WR54-1236S--------€811.24
RFQ
QUANTUM STORAGE SYSTEMS WR54-1242BK Wire Shelving, Starter Unit, 4 Shelves, 12 x 42 x 54 Inch Size, Black Epoxy Finish | CG9LJN WR54-1242BKBlack-------€318.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WR54-2460GY Wire Shelving, Starter Unit, 4 Shelves, 24 x 60 x 54 Inch Size, Gray Epoxy Finish
€627.39 /unit