QUANTUM STORAGE SYSTEMS QVTRK-3-84EST Sliding Track Assembly, Double Unit, 3 Tracks, 84 Inch Length

Item: CG9DQC Model: QVTRK-3-84EST
Limited Availability
€1,193.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item TRACK SLIDE ASSEMBLY
Length 84"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)1.27
Ship width (cm)6.35
Country of OriginUS

Product Details:

    • Includes Tracks Of Specified Length With End Stop Kits

Product Variants

ProductModelLengthPrice
QUANTUM STORAGE SYSTEMS QVTRK-3-108EST Sliding Track Assembly, Double Unit, 3 Tracks, 108 Inch Length | CG9DPN QVTRK-3-108EST108"€1,483.50
RFQ
QUANTUM STORAGE SYSTEMS QVTRK-3-120EST Sliding Track Assembly, Double Unit, 3 Tracks, 120 Inch Length | CG9DPP QVTRK-3-120EST120"€1,628.52
RFQ
QUANTUM STORAGE SYSTEMS QVTRK-3-132EST Sliding Track Assembly, Double Unit, 3 Tracks, 132 Inch Length | CG9DPQ QVTRK-3-132EST132"€1,773.54
RFQ
QUANTUM STORAGE SYSTEMS QVTRK-3-144EST Sliding Track Assembly, Double Unit, 3 Tracks, 144 Inch Length | CG9DPR QVTRK-3-144EST144"€1,918.56
RFQ
QUANTUM STORAGE SYSTEMS QVTRK-3-156EST Sliding Track Assembly, Double Unit, 3 Tracks, 156 Inch Length | CG9DPT QVTRK-3-156EST156"€2,063.59
RFQ
QUANTUM STORAGE SYSTEMS QVTRK-3-168EST Sliding Track Assembly, Double Unit, 3 Tracks, 168 Inch Length | CG9DPU QVTRK-3-168EST168"€2,208.61
RFQ
QUANTUM STORAGE SYSTEMS QVTRK-3-180EST Sliding Track Assembly, Double Unit, 3 Tracks, 180 Inch Length | CG9DPV QVTRK-3-180EST180"€2,353.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QVTRK-3-84EST Sliding Track Assembly, Double Unit, 3 Tracks, 84 Inch Length
€1,193.46 /unit