QUANTUM STORAGE SYSTEMS 39-1836-5 Open Steel Shelving, 22 Gauge, 18 x 36 x 39 Inch Size

Item: CG9EBM Model: 39-1836-5
In Stock

Get it by Monday, Sep 29

€373.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Shelving Unit
Number Of Shelves 5
Size 18" x 36" x 39"

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)99.06
Ship length (cm)45.72
Ship width (cm)91.44
Country of OriginUS

Product Details:

    • 5 Shelves

Product Variants

ProductModelNumber Of ShelvesSizePrice
QUANTUM STORAGE SYSTEMS 39-1236-4 Open Steel Shelving, 22 Gauge, 12 x 36 x 39 Inch Size | CG9EBH 39-1236-4412" x 36" x 39"€250.71
QUANTUM STORAGE SYSTEMS 39-1236-5 Open Steel Shelving, 22 Gauge, 12 x 36 x 39 Inch Size | CG9EBJ 39-1236-5512" x 36" x 39"€281.55
QUANTUM STORAGE SYSTEMS 39-1236-6 Open Steel Shelving, 22 Gauge, 12 x 36 x 39 Inch Size | CG9EBK 39-1236-6612" x 36" x 39"€326.89
QUANTUM STORAGE SYSTEMS 39-1836-4 Open Steel Shelving, 22 Gauge, 18 x 36 x 39 Inch Size | CG9EBL 39-1836-4418" x 36" x 39"€278.19
QUANTUM STORAGE SYSTEMS 39-1836-6 Open Steel Shelving, 22 Gauge, 18 x 36 x 39 Inch Size | CG9EBN 39-1836-6618" x 36" x 39"€426.48
QUANTUM STORAGE SYSTEMS 75-1236-4 Open Steel Shelving, 22 Gauge, 12 x 36 x 75 Inch Size | CG9EBP 75-1236-4412" x 36" x 75"€304.25
RFQ
QUANTUM STORAGE SYSTEMS 75-1236-5 Open Steel Shelving, 22 Gauge, 12 x 36 x 75 Inch Size | CG9EBQ 75-1236-5512" x 36" x 75"€335.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS 39-1836-5 Open Steel Shelving, 22 Gauge, 18 x 36 x 39 Inch Size
€373.97 /unit