QORPAK PLA-03245 Jug 128 Ounce 38-400 - Pack Of 6 | AD4PGW 41W303

QORPAK PLA-03245 Jug 128 Ounce 38-400, 6PK

Item: AD4PGW Model: PLA-03245Cross Ref: 41W303
In Stock

Get it by Monday, Sep 29

€24.54 /pkg. of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Jug
Capacity 128 oz.
Color White
Type Narrow Mouth

Shipping Info:

Ship weight (kg) 1.77
Ship height (cm)33.02
Ship length (cm)40.64
Ship width (cm)33.02
HS code3923300000
Country of OriginUS

Product Variants

ProductModelIncludes ClosureBody MaterialClosure TypeHandle StyleBody ColorScrew Closure SizeAutoclavableClosure MaterialPkg. Qty.Price
QORPAK GLC-08818 Glass Jug 128 Ounce Clear Pack Of 4 | AC8AYE 39H576 GLC-08818YesGlassScrew OnIntegral ShoulderClear38 mm to 400 mmNoUrea4€117.44
QORPAK PLC-03648 Jug 128 Ounce Pack Of 4 | AD4NBD 41U375 PLC-03648--------4€24.01
QORPAK PLC-03503 Jug 64 Ounce Pack Of 40 | AD4NJA 41U621 PLC-03503YesHDPEScrew OnBlow MoldedNatural38 mm to 400 mm-Polypropylene40€98.71
QORPAK PLC-03504 Jug 64 Ounce - Pack Of 6 | AD4NJB 41U622 PLC-03504YesHDPEScrew OnBlow MoldedNatural38 mm to 400 mm-Polypropylene6€23.21
QORPAK PLC-03517 Jug 128 Ounce - Pack Of 60 | AD4NJC 41U623 PLC-03517YesHDPEScrew OnBlow MoldedNatural38 mm to 400 mm-Polypropylene60€184.82
QORPAK PLC-03518 Jug 128 Ounce Pack Of 4 | AD4NJD 41U624 PLC-03518YesHDPEScrew OnBlow MoldedNatural38 mm to 400 mm-Polypropylene4€14.23
QORPAK GLA-00837 Jug 64 Ounce 38-400 - Pack Of 6 | AD4NRG 41V953 GLA-00837NoGlassScrew OnIntegral ShoulderClear38 mm to 400 mmYes-6€36.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK PLA-03245 Jug 128 Ounce 38-400, 6PK
€24.54 /pack