QMARK WHT500 Pump House Heater 120/208/240v | AC8DAD 39K903

QMARK WHT500 Pump House Heater 120/208/240v

Item: AC8DAD Model: WHT500Cross Ref: 39K903
7 In Stock

Ships within 2 days via

€245.16 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pump House Heater
Btuh 1706 btuH
Color Beige , Gray
Control Type Mechanical Selector Dial
Depth 3 1/2"
Finish Powder Coat , Powder Coated
Grille Height 5"
Grille Material Steel
Grille Width 21"
Heater Type Convection
Heating Method Convection
Height 5"
Housing Color Beige
Housing Finish Epoxy Painted Galvanized
Housing Material Steel
Mounting Type Surface
Overall Depth 3 1/2"
Overall Dimensions 5" x 21" x 3.5"
Overall Height 5"
Overall Width 21"
Phase 1
Promotion Restriction Not Eligible For Promotion
Smart Connectivity No Connectivity
Width 21"
Overall Dimensions W X H X D 21" x 5" x 3 1/2"
Standards CETL LISTED

Shipping Info:

Ship weight (kg) 2.1375
Ship height (cm)55.88
Ship length (cm)10.16
Ship width (cm)15.24
HS code8516290060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QMARK WHT500 Pump House Heater 120/208/240v
€245.16 /unit